Motion
58109
4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 Nut
Mi Item #07440691
MFR #58109
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 Nut
Mi Item #07440691
MFR #58109

Mfr description
58109 CW-4.5 X .045X 5/8-11 T27 INOX
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Overall Height
    0.5500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581091
  • UPC_NO
    012382581091
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)