Motion
58113
6" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S,, 5/8"-11 Nut
Mi Item #07440692
MFR #58113
Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S,, 5/8"-11 Nut
Mi Item #07440692
MFR #58113

Mfr description
58113 CW-6 X .045X5/8-11 T27 INOX60S
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.52/each

Specifications

Dimensions

  • Overall Height
    0.6500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581138
  • UPC_NO
    012382581138
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)