Motion
58005
4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H.
MI ITEM #07440697
MFR #58005
Your Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H.
MI ITEM #07440697
MFR #58005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.00/each(List $4.60)

Overview

Mfr description
58005 CW-4.5 X1MMX7/8 Z60T TY1 UC
  • Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Lightning Fast Cuts — 20% faster than the closest competitor
  • Long Life — Operators maximize cuts per wheel, reducing changeovers and cost of use
  • Reduced Burrs — Super smooth cuts create smaller, cleaner seams which means less welding
  • Consistency — A TRUE 1 millimeter thickness delivers consistency you can count on for precision cutting
  • Greater Stability — Increased wheel density through SOLID CORE technology provides superior wheel stability, allowing the operator to work safer
  • Best for use on thin sheet metal, tubes, profiles, small cross-section rods

Specifications

  • Overall Height
    0.0400 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    60
  • Grade
    T
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382580056
  • UPC_NO
    012382580056
  • Overall Width
    4.5000 in
  • Package Quantity
    50 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text