Motion
ASM6-33
ASM6-33 - LINKAGE ADJUSTER, MALE-MALE 3/8-24 3.25" OAL, STEEL, CLEAR ZINC
MI ITEM #07443726
MFR #ASM6-33
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASM6-33 - LINKAGE ADJUSTER, MALE-MALE 3/8-24 3.25" OAL, STEEL, CLEAR ZINC
MI ITEM #07443726
MFR #ASM6-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.36/each

Specifications

Dimensions

  • Overall Length
    3.2500 in
  • Overall Width
    0.5625 in
  • Thread Size
    3/8-24
  • Weight
    0.11 lbs

Details

  • Material
    Alloy Steel
  • UPC_NO
    806990122476

Overview

Mfr description
ASM6-33 LINKAGE ADJUSTER
  • QA1’s steel male-to-male double linkage adjusters are typically used when linkage length adjustment is needed.
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought