Motion
K060842
FleetRunner® 85523371 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 84.75 in OAL, Standard Series
Mi Item #07444061
MFR #K060842
Price$83.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85523371 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 84.75 in OAL, Standard Series
Mi Item #07444061
MFR #K060842

Mfr description
K060842 MICRO-V SERPENTINE BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.15/each

Specifications

Dimensions

  • Overall Length
    84.75 in
  • Section Size
    K
  • Top Width
    0.807 in
  • Weight
    0.46 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)