Motion
NUB 210 ECP/P62RB268

SKF
NUB 210 ECP/P62RB268

NUB 210 ECP/P62RB268
MI ITEM #07444890
MFR #NUB 210 ECP/P62RB268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUB 210 ECP/P62RB268

NUB 210 ECP/P62RB268
MI ITEM #07444890
MFR #NUB 210 ECP/P62RB268

Mfr description
NUB 210 ECP/P62RB268 CYLINDRICAL ROLLER
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)