Motion
L 7050 104 X-CT

REELCRAFT IND. INC.
L 7050 104 X-CT

Power Cord Reel - Flying Leads, 50 ft, 20 A, 10 AWG, SEOOW
MI ITEM #07445258
MFR #L 7050 104 X-CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
L 7050 104 X-CT

Power Cord Reel - Flying Leads, 50 ft, 20 A, 10 AWG, SEOOW
MI ITEM #07445258
MFR #L 7050 104 X-CT

Mfr description
L7050 104 X-CT HD CONSTANT TENSION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    65 lbs
  • Wire Gauge
    10 AWG

Details

  • Cord Ending
    Flying Leads
  • Cord Type
    SEOOW
  • Current
    20 A
  • Description Keyword
    Flying Leads
  • Drive Mechanism
    Spring Retractable
  • Housing Color
    Red
  • Material
    Steel
  • Number of Conductors
    4
  • Series
    L7000
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)