Motion
DW8725

DEWALT
DW8725

Cut-off Wheel - 6.0000 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10100 rpm
Mi Item #07445546
MFR #DW8725
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8725

Cut-off Wheel - 6.0000 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10100 rpm
Mi Item #07445546
MFR #DW8725

Mfr description
DW8725 6X.40X7/8 A60T CUT-OFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.12 lbs
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.040 in

Details

  • Grit Number
    60
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    10100 rpm
  • Package Quantity
    25
  • Product Types
    Cutting and Notching Wheel
  • UPC_NO
    028877382685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)