Overview
Mfr description
48266 48" DUST MOP FRAME
- Rust Resistant, Clip, Galvanized - Metallic
- Great for long-reach dusting
- Fits pocket and canvas back dust mops
- Industry-standard design
- Galvanized finish for rust-resistance
Specifications
- Dust Mop Accessory TypeDust Mop Frame
- Connector TypeClip-On
- Dust Mop Frame Length48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data