Motion
465406C
DWA Series 1-1/2 in. Pipe and 3/4 in. National Pipe Thread (NPT) Elbow
MI ITEM #07446282
MFR #465406C
Price$375.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWA Series 1-1/2 in. Pipe and 3/4 in. National Pipe Thread (NPT) Elbow
MI ITEM #07446282
MFR #465406C

Mfr description
465406C ELBOW 5517-30 SS
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.87/each

Specifications

Dimensions

  • Weight
    1.00 lb

Details

  • Air Pressure
    200 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Hot Oil Temperature
    158 °F
  • Hydraulic Fluid
    Oil|Water
  • Series
    DWA Series
  • Speed
    1750 to 3500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)