Specifications
Dimensions
- Container Size3 qt (US)
Details
- Absorbent Capacity Per Package0.75 gal (US)
- ApplicationChemical Neutralizer & Absorbent
- Fluids AbsorbedWater, Chemicals
- Manufacturer Upc Number662706905067
- MaterialGranular
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)