Motion
NN3020AS.M.SP

FAG (SCHAEFFLER)
NN3020AS.M.SP

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #07451965
MFR #NN3020AS.M.SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3020AS.M.SP

Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #07451965
MFR #NN3020AS.M.SP

Mfr description
NN3020-AS-M-SP BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    6300 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NN30
  • UPC_NO
    4012801581332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)