Motion
NN3030AS.M.SP

FAG (SCHAEFFLER)
NN3030AS.M.SP

Cylindrical Roller Bearing - Straight, 150 mm ID, 225 mm OD, 56 mm Width, C0 Internal Clearance
MI ITEM #07451966
MFR #NN3030AS.M.SP
Price$5,177.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3030AS.M.SP

Cylindrical Roller Bearing - Straight, 150 mm ID, 225 mm OD, 56 mm Width, C0 Internal Clearance
MI ITEM #07451966
MFR #NN3030AS.M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,177.67/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    4000 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NN30
  • UPC_NO
    4012801581691

Overview

Mfr description
NN3030-AS-M-SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought