Motion
TW-30
4 Wheel Gas Cylinder Hand Cart, 0, 10" Solid Rubber & 4" Rubber, 800 lbs. Capacity
Mi Item #07456973
MFR #TW-30
Price$530.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Wheel Gas Cylinder Hand Cart, 0, 10" Solid Rubber & 4" Rubber, 800 lbs. Capacity
Mi Item #07456973
MFR #TW-30

Mfr description
TW-30 WELDING CYL CART 4-WHEEL
  • Holds two standard 9" diameter cylinders
  • Two load wheels and two swivel casters
  • Removeable tool tray measuring 12"W x 4"L x 2"D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.38/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Overall Length
    36 in
  • Overall Width
    21.5 in
  • Shipping Weight
    57 lbs
  • Weight
    57 lbs
  • Wheel Diameter
    10 in & 4 in

Details

  • Caster Wheel Types
    10 in Solid Rubber & 4 in Rubber Rubber
  • Frame Material
    Steel
  • Hand Truck Type
    4 Wheel Gas Cylinder Hand Cart
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    4
  • Weight Capacity
    800 lbs
  • Wheel Material
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)