Motion
NN3036ASK.M.SP

FAG (SCHAEFFLER)
NN3036ASK.M.SP

Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 74 mm Width, C0 Internal Clearance
MI ITEM #07459288
MFR #NN3036ASK.M.SP
List Price$7,005.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3036ASK.M.SP

Cylindrical Roller Bearing - Straight, 180 mm ID, 280 mm OD, 74 mm Width, C0 Internal Clearance
MI ITEM #07459288
MFR #NN3036ASK.M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,005.29/each for your price

Overview

Mfr description
NN3036-AS-K-M-SP

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (3) Inner Ring
  • Precision Rating
    Not Rated
  • Max Rpm
    3400 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.1 mm
  • Series
    NN30
  • UPC_NO
    4012801017367
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text