Motion
40MPU-BUZ-XR-400

RUBBER FAB - GHT
40MPU-BUZ-XR-400

Gasket - Detectomer® Buna, Blue Color
MI ITEM #07464448
MFR #40MPU-BUZ-XR-400
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUBBER FAB - GHT
40MPU-BUZ-XR-400

Gasket - Detectomer® Buna, Blue Color
MI ITEM #07464448
MFR #40MPU-BUZ-XR-400

Mfr description
40MPU-BUZ-XR-400 RUBBERFAB GASKET&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Inside Diameter
    3.834 in
  • Outside Diameter
    4.682 in

Details

  • Color
    Blue
  • Inner Ring Material
    Detectomer® Buna

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)