Motion
MAT4107
Sorbent Pads, Roll & Mat - Perforated, White Color, 32 in Wide, 150 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #07470851
MFR #MAT4107
Price$405.77/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - Perforated, White Color, 32 in Wide, 150 ft Long, 40 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #07470851
MFR #MAT4107

Mfr description
MAT4107 HEAVYWEIGHT OIL ONLY 32"X150'
  • Tough spunbond top layer won't rip, tear or fray and is UV resistant up to 12 months; provides long-term outdoor use without degradation
  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.77/bg

Specifications

Dimensions

  • Dimensions
    32 in x 150 ft
  • Length
    150 ft
  • Weight
    35 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Oils, Fuels, Other Oil-Based Liquids Only
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2)
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)