Motion
SOE150
Pipe Fitting - 150# Iron Material
Mi Item #07477431
MFR #SOE150
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 150# Iron Material
Mi Item #07477431
MFR #SOE150

Mfr description
SOE150 1-1/2 FML 90DGREE PIPE TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Female Thread Size
    1.5000 in
  • Weight
    1.55 lbs, 0.70 kg

Details

  • Material
    150# Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)