Motion
096674

MARKAL
096674

Markal® Security Check Marker - Orange
Mi Item #07479350
MFR #096674
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096674

Markal® Security Check Marker - Orange
Mi Item #07479350
MFR #096674

Mfr description
96674 SECURITY CHECK MARKER- ORG
  • Paint marks crack for visual indication of loosening or tampering of bolts and parts.
  • Each tube packed with extended plastic tip.
  • Dry to touch: 15 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Weight
    9.21 lbs

Details

  • Color
    Orange
  • Country of Origin
    USA
  • Harmonization Code
    9609.10.0000
  • Manufacturer Upc Number
    048615966748
  • Marker Type
    Paint
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -4 °F
  • Surface Material
    Rubber
  • Temperature Range
    -4 to 158 °F
  • UPC_NO
    048615966748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)