Motion
096270

MARKAL
096270

Markal® Pro Holder & Starter Lead
Mi Item #07479352
MFR #096270
Price$33.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096270

Markal® Pro Holder & Starter Lead
Mi Item #07479352
MFR #096270

Mfr description
96270 PRO HOLDER & STARTER LEAD
  • Extended, needle-nose tip for tight and hard-to-reach areas
  • Heavy-duty metal construction for use in the toughest jobs
  • 1-click advance for just the right amount of lead
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.82/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    0.85 in
  • Weight
    0.12 lbs
  • Width
    3 in

Details

  • Country of Origin
    India
  • Harmonization Code
    9608404000
  • Manufacturer Upc Number
    048615962702
  • Marker Type
    Paint
  • Surface Material
    Aluminum | Stainless Steel | Lumber and Timber | Plastic | Pvc | Tile | Ceramic | Glass | Concrete and Block | Paper
  • UPC_NO
    048615962702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)