Motion
096271

MARKAL
096271

Markal® Pro General Purpose Refill - Silver Streak
Mi Item #07479353
MFR #096271
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096271

Markal® Pro General Purpose Refill - Silver Streak
Mi Item #07479353
MFR #096271

Mfr description
96271 SILVER STREAK PRO REFILLS - 6PK
  • Marks on just about any surface; metal, plastic, glass, wood, paper, etc.
  • Break-resistant, extra-wide leads
  • For use only with Markal Pro Holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.87/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    0.55 in
  • Weight
    0.08 lbs
  • Width
    3 in

Details

  • Color
    Silver Streak
  • Country of Origin
    US
  • Harmonization Code
    9609200000
  • Manufacturer Upc Number
    048615962719
  • Marker Type
    Paint
  • Surface Material
    Aluminum | Stainless Steel
  • UPC_NO
    048615962719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)