Motion
96272
Markal® Pro General Purpose Refills - Red Ritter, 6 per pack
MI ITEM #07479354
MFR #96272
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® Pro General Purpose Refills - Red Ritter, 6 per pack
MI ITEM #07479354
MFR #96272

Mfr description
96272 RED RITER PRO REFILLS - 6PK
  • Marks on just about any surface; metal, plastic, glass, wood, paper, etc.
  • Break-resistant, extra-wide leads
  • For use only with Markal Pro Holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Color
    Red Ritter
  • Harmonization Code
    9609.10.0000
  • Manufacturer Upc Number
    048615962726
  • UPC_NO
    048615962726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)