Motion
096276

MARKAL
096276

Markal® Pro General Purpose Refill - Assorted
Mi Item #07479358
MFR #096276
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096276

Markal® Pro General Purpose Refill - Assorted
Mi Item #07479358
MFR #096276

Mfr description
96276 PRO MULTI PACK REFILLS - 6PK
  • Marks on just about any surface; metal, plastic, glass, wood, paper, etc.
  • Break-resistant, extra-wide leads
  • For use only with Markal Pro Holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.91/each

Specifications

Dimensions

  • Length
    125 mm
  • Weight
    0.08 lbs

Details

  • Color
    Assorted
  • Country of Origin
    USA
  • Harmonization Code
    9609.10.0000
  • Manufacturer Upc Number
    048615962764
  • Marker Type
    Paint
  • Surface Material
    Aluminum | Stainless Steel | Wood | Plastic/Pvc | Tile | Ceramic | Glass | Stone/Block | Paper
  • UPC_NO
    048615962764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)