Motion
75101841

DICHTOMATIK
75101841

Dichtomatik O-ring - 0.21 in Cross Section, 2.1 in ID, 2.52 in OD, 70 Shore D, Silicone Material
Mi Item #07485323
MFR #75101841
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101841

Dichtomatik O-ring - 0.21 in Cross Section, 2.1 in ID, 2.52 in OD, 70 Shore D, Silicone Material
Mi Item #07485323
MFR #75101841

Mfr description
75101841 AS568-330 2-1/8"ID X 2-1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Inside Diameter  
    2.1 in
  • Outside Diameter  
    2.52 in
  • Overall Weight
    5.429 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Poor wear resistance properties
  • Color
    Red
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -330
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.018 in
  • Manufacturer Catalog Number
    AS568-330 S570
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    S70
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)