Specifications
Dimensions
- Face Width2.0000 in
- Max Bolt Hole Spacing3.0000 x 3.0000 in
- Min Bolt Hole Spacing2-5/8 x 3-5/8 in
- Mounting Plate Size4.0000 x 4-1/2 in
- Overall Height9.5000 in
- Wheel Diameter8.0000 in
Details
- Caster TypeSwivel
- Load Capacity1000 lbs
- Product TypePlate Casters
- Wheel Bearing TypePrecision Sealed Ball
- Wheel ColorOrange Tread on Alum Center
- Wheel MaterialPolyurethane
- Wheel Material TypePolyurethane
- Wheel TypeErgo-Tech
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)