Motion
S-HS-6DB70-4SL-FB

HAMILTON CASTER & MFG.CO.
S-HS-6DB70-4SL-FB

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1560 lbs Load Capacity
Mi Item #07486693
MFR #S-HS-6DB70-4SL-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-HS-6DB70-4SL-FB

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1560 lbs Load Capacity
Mi Item #07486693
MFR #S-HS-6DB70-4SL-FB

Mfr description
S-HS-6DB70-4SL-FB CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Overall Height
    7.7500 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    1560 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Color
    Black Poly on Gray Center
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Duralast XC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)