Motion
1047500
Zep Commercial® Spill Absorbent - 3 lb, Bag
Mi Item #07492220
MFR #1047500
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Commercial® Spill Absorbent - 3 lb, Bag
Mi Item #07492220
MFR #1047500

Mfr description
ZUABS3 ZEP INSTANT SPILL ABSORB 6/CS
  • An ultra-light, dust free absorbent that holds 15 times more liquid than standard clay absorbents
  • Captures all types of liquids including oils, solvents and water
  • Absorbed liquids will not leach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Container Size
    3 lb
  • Overall Height
    9.625 in
  • Overall Width
    34.5 in

Details

  • Application
    Pour around spill, mix in with spill, sweep up, Absorbs alcohols, caustics, mineral acids, oils, paint, solvents off of floor or surface
  • Cleaner Type
    Absorbents
  • Color
    White, Off-White
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Form
    Granular
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    6
  • Product Types
    Absorbents
  • Scent
    Odorless
  • Surfaces Cleaned
    Hard Floors, Carpet, Concrete
  • UPC_NO
    30021709011686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)