Motion
AR-1210

MI Power
AR-1210

100 ft Extension Cord - 1 Outlet, 12/3, SJTW, 15 A
MI ITEM #07492404
MFR #AR-1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Power
AR-1210

100 ft Extension Cord - 1 Outlet, 12/3, SJTW, 15 A
MI ITEM #07492404
MFR #AR-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Manufacturer Upc Number
    741761000037
  • Number Of Outlets
    1
  • Voltage
    125 V
  • Wire Gauge Conductors
    12/3

Overview

Mfr description
AR-1210 CORD EXTENSION 12/3 100' SJTW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought