1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KRYLON INDUSTRIAL PAINTS
99076890
Facility Maintenance - Cage Style, 5/16 in Shank Wire Size, 9 in Roller Length
Mi Item #
07495335
MFR #
99076890
Price
$3.83
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Frames
KRYLON INDUSTRIAL PAINTS 99076890
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRYLON INDUSTRIAL PAINTS
99076890
Facility Maintenance - Cage Style, 5/16 in Shank Wire Size, 9 in Roller Length
Mi Item #
07495335
MFR #
99076890
Mfr description
99076890 HEAVY DUTY 5 WIRE 9" FRAME
Threaded frame accepts extension poles
Available in a variety of styles and sizes, ranging from 3" to 18" frames
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.83
/each
Add to Cart
Specifications
Dimensions
Roller Length
9 in
Shank Wire Size
5/16 in
Details
Handle Material
Plastic
Package Quantity
12
Roller Style
Cage
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items