1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Makinex
PHT2-140
Powered Hand Truck - 309 lbs Max Weight, 6 ft Overall Height
Mi Item #
07498689
MFR #
PHT2-140
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Hand Trucks
Makinex PHT2-140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Makinex
PHT2-140
Powered Hand Truck - 309 lbs Max Weight, 6 ft Overall Height
Mi Item #
07498689
MFR #
PHT2-140
Mfr description
PHT2-140 POWERED HAND TRUCK W/HOOK
Allows 1 person to lift up to 140kg
Quick & easy alternative to forklift/tail gate loader, no licence required
Multiple attachments allows you to lift various heavy objects easily
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
6 ft
Details
Hand Truck Type
Specialty Hand Truck
Manufacturer Upc Number
855444005162
Weight Capacity
309 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items