Overview
Mfr description
H2GO-14 HOSE TO GO WATER PUMP
- No pump which means greater reliability
- No complicated electrics to breakdown
- No need to manually pump for water pressure you need
- On the job dust suppression – easy and simple
- Up to 30 mins constant flow of water
- Portable only weighs 20kg so you can use it anywhere
Specifications
- Water TypeCold Water
- Rated Pressure7 to 10 psi
- Manufacturer Upc Number855444005858
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data