Motion
1300900018

MOLEX INC
1300900018

Super-Safeway 965 Power Cord Reel - Incandescent Light Cord End, 35 ft, 8 A, 16 AWG, SJTOW
Mi Item #07506442
MFR #1300900018
Price$4,012.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300900018

Super-Safeway 965 Power Cord Reel - Incandescent Light Cord End, 35 ft, 8 A, 16 AWG, SJTOW
Mi Item #07506442
MFR #1300900018

Mfr description
1300900018 LOW VOLTAGE SPOTLIGHT
  • 30W Maximum Low Volt Incandescent Spot Light
  • Ratchet Lock (ON/OFF Switchable)<BR>Low Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,012.40/each

Specifications

Dimensions

  • Cord Length
    35 ft
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Incandescent Light
  • Cord Type
    SJTOW
  • Current
    8 A
  • Description Keyword
    Incandescent Light Cord End
  • Enclosure
    NEMA 1
  • Material
    Steel
  • Mounting Type
    Rigid
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number of Conductors
    3
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)