Motion
NJG 2309 VH

SKF
NJG 2309 VH

Cylindrical roller bearings, single row, full component - Straight, 45 mm ID, 100 mm OD, 36 mm Width
Mi Item #07507245
MFR #NJG 2309 VH
Price$334.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2309 VH

Cylindrical roller bearings, single row, full component - Straight, 45 mm ID, 100 mm OD, 36 mm Width
Mi Item #07507245
MFR #NJG 2309 VH

Mfr description
NJG 2309 VH CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577723512
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    23
  • UPC_NO
    7316577723512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)