Motion
P550868
P550868 FUEL FILTER
Mi Item #07508190
MFR #P550868
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550868 FUEL FILTER
Mi Item #07508190
MFR #P550868

Mfr description
P550868 FUEL FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Outside Diameter
    3.7200 in
  • Overall Length
    4.7300 in
  • Thread Size
    13/16-16 UN

Details

  • Filter Type
    Fuel Filter
  • Max Pressure
    100 psi
  • Micron Rating
    28 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)