Motion
B125003
B125003 AIR FILTER PRIMARY
Mi Item #07508195
MFR #B125003
Price$295.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B125003 AIR FILTER PRIMARY
Mi Item #07508195
MFR #B125003

Mfr description
B125003 AIR FILTER PRIMARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.05/each

Specifications

Dimensions

  • Connection Size
    6.0000 in
  • Outside Diameter
    318 mm
  • Overall Length
    15.0000 in

Details

  • Filter Type
    Air Filter
  • Flow Rate
    1109 cfm to 1296 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)