Motion
EL2CR5BP

ENERGIZER
EL2CR5BP

Photo Battery - CR5, Chemistry: Lithium, 6 Volt
Mi Item #07508955
MFR #EL2CR5BP
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EL2CR5BP

Photo Battery - CR5, Chemistry: Lithium, 6 Volt
Mi Item #07508955
MFR #EL2CR5BP

Mfr description
EL2CR5BP BATTERY LITHIUM PHOTO 6V 1/PK
  • Energizer 2CR5 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot
  • Compatible with today’s high-tech, power-hungry devices: perfect for film and digital cameras
  • Type: Lithium; Volt: 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.96/each

Specifications

Dimensions

  • Battery Size
    CR5
  • Height
    3.5 in
  • Standard Battery Pack Size
    1
  • Width
    0.79 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Photo Battery
  • Battery Voltage
    6
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 2CR5 Lithium Photo Batteries, delivering long-lasting performance for your camera, shot after shot • Compatible with today’s high-tech, power-hungry devices: perfect for film and digital cameras • Type: Lithium; Volt: 6 • Replacement for: DL245, KL2CR5 • Powerful: Energizer Photo Batteries are built to meet the requirements of today’s high-powered devices •
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)