Motion
BRU152

BRADY
BRU152

BASIC® Universal Absorbent Rolls - Heavy Weight, 15" x 150', Absorbency Capacity 38 gal
MI ITEM #07509462
MFR #BRU152
List Price$186.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BRU152

BASIC® Universal Absorbent Rolls - Heavy Weight, 15" x 150', Absorbency Capacity 38 gal
MI ITEM #07509462
MFR #BRU152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.07/each for your price

Overview

Mfr description
BRU152 BASIC UNIVERSAL ABSORBENT ROLL
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Absorbents and Spill Control
  • Material
    Polypropylene
  • Color
    Gray
  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in
  • Fluids Absorbed
    Universal
  • Perforated
    Perforated
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    140839
  • Manufacturer Upc Number
    662706901465
  • Product Type
    Sorbent Walkway Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text