Motion
KIT4002
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, 41.7 gal Absorbent Capacity per Kit
Mi Item #07510670
MFR #KIT4002
Price$1,027.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 95 gal Container Size, 41.7 gal Absorbent Capacity per Kit
Mi Item #07510670
MFR #KIT4002

Mfr description
KIT 4002 FUEL STATION SPILL KIT
  • The only kits designed for fueling stations — tough, grime-hiding containers packed with absorbents specifically made for gasoline, diesel, jet fuel and kerosene Packed with absorbent, static-dissipative mats and socks that pass NFPA99 standards for static decay and surface resistivity Also contains PIG Loose Absorbent, PPE, caution tape and clean-up tools Absorbs and retains fuels and oil-based fluids without taking in a drop of water Overpack container is UN Rated 1H2/Y345/S for shipping waste after cleanup and is weatherproof and UV resistant Opaque black container has reflective labeling for easy visibility at night, blends into most surroundings and hides grime from fueling operations Lift-out, prepacked baskets allow easy access to spill kit contents, and can be restocked Ledges molded into the container make it easy to move by forklift Ideal for use anywhere there are fueling operations: marinas, garages, commercial facilities, military sites, airports, tanker terminals, construction sites, industrial facilities and remote operations Only PIG Spill Kits feature PIG Absorbents — the world's #1 selling brand For information on custom spill kits, call 1-800-HOT-HOGS (468-4647)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.51/each

Specifications

Dimensions

  • Container Size
    95 gal (US)
  • Weight
    112 lbs

Details

  • Absorbent Capacity Per Kit
    41.7 gal (US)
  • Color
    Black
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Fuels, Oils, Other Oil-Based Liquids
  • Includes
    8 - ext. dia. 3 in x 4' L PIG Static-Dissipative Absorbent Sock (SKM700), 6 - ext. dia. 3 in x 10' L PIG Static-Dissipative Absorbent Sock (SKM701), 150 - 15 in W x 20 in L PIG Stat-Mat Absorbent Pad (MAT215), 6 - PIG Dri Loose Absorbent in Spill Pouch (PLP220), 4 - AOSafety Goggle (GLS290-AF), 4 - 13 in Nitrile Gloves, 4 - Apron, 10 - 30 in W x 6 in D x 60 in H Polyethylene Disposal Bags (BAG201-L), 2 - Dustpan/Broom, 2 - Caution Tape, 1 - Instructions & 1 - Overpack-95 Gallon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)