Motion
130000-0074

MOLEX INC
130000-0074

32638 Single Ended Industrial Cordset - Female Straight Quick-Change to Pigtail, 4 Poles, 14 AWG, CPE Cable
Mi Item #07514590
MFR #130000-0074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130000-0074

32638 Single Ended Industrial Cordset - Female Straight Quick-Change to Pigtail, 4 Poles, 14 AWG, CPE Cable
Mi Item #07514590
MFR #130000-0074

Mfr description
1300000074 (32638) QC 4P FP 6FT. 14/4 SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    15.74 mm, 0.620 in
  • Cable Length
    1.83 m, 6.00 ft
  • Wire Size (AWG)
    14 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300000074_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Quick-Change - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Quick-Change to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    CPE
  • Material Connector Body
    TPE
  • Material Coupling Nut
    Nylon
  • Max Current
    15.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    SOW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)