Motion
3627515

HYDAC CORP
3627515

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 121/129 mm Bore Size, 6.50 in Clamp Height, Stainless Steel Material
Mi Item #07516887
MFR #3627515
Price$90.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3627515

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 121/129 mm Bore Size, 6.50 in Clamp Height, Stainless Steel Material
Mi Item #07516887
MFR #3627515

Mfr description
HYRAC 121-129 ST W/ P/N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.66/each

Specifications

Dimensions

  • Clamp Bore Size
    121/129 mm
  • Clamp Height
    6.50 in
  • Weight
    0.95 lbs

Details

  • Clamp Material
    Stainless Steel
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)