Motion
EL9075FS
Needle Valve - 2000# Forged Steel Material
MI ITEM #07517728
MFR #EL9075FS
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2000# Forged Steel Material
MI ITEM #07517728
MFR #EL9075FS

Mfr description
EL9075FS 3/4" FORGED STEEL 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.24/each

Specifications

Dimensions

  • Thread Size
    3/4 in

Details

  • Body Material
    Steel
  • Material
    2000# Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)