Motion
ES8X2PHNTBK
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #07517744
MFR #ES8X2PHNTBK
List Price$61.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #07517744
MFR #ES8X2PHNTBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.66/each for your price

Overview

Mfr description
ES8X2PHNTBK 8X2 PHN SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    8.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    1250 lbs
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Overall Height
    9-1/2 in
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text