Motion
SW80-075050
Needle Valve - Steel Material
Mi Item #07518112
MFR #SW80-075050
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Material
Mi Item #07518112
MFR #SW80-075050

Mfr description
SW80-075050 3/4"X1/2" SWAGE SCH 80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)