Motion
99060330
Chip Brush - 3 in, 1-3/4 in Bristle Length
Mi Item #07518966
MFR #99060330
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, 1-3/4 in Bristle Length
Mi Item #07518966
MFR #99060330

Mfr description
99060330 3" NATURAL BRISTLE
  • 100% natural white bristle
  • Wood handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    3 in
  • Brush Thickness
    5/16 in

Details

  • Features & Benefits
    • 100% natural white bristle • Wood handle
  • Handle Material
    Wood
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)