Motion
S-WHS-4SB-4SL-SZB

HAMILTON CASTER & MFG.CO.
S-WHS-4SB-4SL-SZB

Stainless Steel Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 850 lbs Load Capacity
MI ITEM #07519131
MFR #S-WHS-4SB-4SL-SZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
S-WHS-4SB-4SL-SZB

Stainless Steel Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 850 lbs Load Capacity
MI ITEM #07519131
MFR #S-WHS-4SB-4SL-SZB

Mfr description
S-WHS-4SB-4SL-SZB SWIVEL CASTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 5.0000 in
  • Overall Height
    5.6250 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Rig Type
    Integral Forged Kingpin
  • Caster Type
    Swivel
  • Load Capacity
    850 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    SS Precision Sealed Ball
  • Wheel Color
    Stainless
  • Wheel Material
    Stainless Steel
  • Wheel Material Type
    Stainless Steel
  • Wheel Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)