Motion
M21-250-430

BRADY
M21-250-430

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #07519215
MFR #M21-250-430
Price$71.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-250-430

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #07519215
MFR #M21-250-430

Mfr description
M21-250-430 1/4" POLYESTER LABEL -CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.83/each

Specifications

Dimensions

  • Overall Depth
    0.0030 in, 0.08 mm
  • Overall Width
    0.2500 in

Details

  • Color
    Black, Clear
  • For Use With Printer
    BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)