Motion
NN 3015 KTN/SPW33

SKF
NN 3015 KTN/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width
Mi Item #07519803
MFR #NN 3015 KTN/SPW33
Price$1,391.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3015 KTN/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width
Mi Item #07519803
MFR #NN 3015 KTN/SPW33

Mfr description
NN3015 KTN/SPW33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.40/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    30 mm

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316576611209
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    30
  • UPC_NO
    7316576611209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)