Motion
921346706
BladeRunner® 921346706 V-Belt - 5VX Section, 0.5900 in Top Width, 66.875 in Overall Length, Narrow Section Molded Notch V-Belt
Mi Item #07523062
MFR #921346706
Price$93.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921346706 V-Belt - 5VX Section, 0.5900 in Top Width, 66.875 in Overall Length, Narrow Section Molded Notch V-Belt
Mi Item #07523062
MFR #921346706

Mfr description
6706BR ACCESSORY DRIVE BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.70/each

Specifications

Dimensions

  • Angle
    41 °
  • Belt Thickness
    0.55 in
  • Effective Length
    66.65 in
  • Outside Length
    66.875 in
  • Section Size
    5VX
  • Top Width
    0.5900 in
  • Weight
    0.90 lbs

Details

  • Belt Category
    Narrow Section Molded Notch V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Polyester
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    67.02 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)