Motion
RU228UUCC0X-N

THK AMERICA INC
RU228UUCC0X-N

Crossed Roller Bearing with Mounting Holes - 160 mm Bore Diameter, 295 mm Outside Diameter, 35 mm Overall Width
Mi Item #07525278
MFR #RU228UUCC0X-N
Price$2,734.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU228UUCC0X-N

Crossed Roller Bearing with Mounting Holes - 160 mm Bore Diameter, 295 mm Outside Diameter, 35 mm Overall Width
Mi Item #07525278
MFR #RU228UUCC0X-N

Mfr description
RU228UUCC0X-N BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.58/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    295 mm
  • Overall Width
    35 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)