Motion
P0000061000515
FLEXSEAL® Spiral Wound Gasket - 0.5000 in Nominal Pipe Size, RWI Construction, 304/304L Stainless Steel, 900 psi, 1500 psi, PTFE, Carbon Steel, Silver with White stripe Color
Mi Item #07527874
MFR #P0000061000515
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXSEAL® Spiral Wound Gasket - 0.5000 in Nominal Pipe Size, RWI Construction, 304/304L Stainless Steel, 900 psi, 1500 psi, PTFE, Carbon Steel, Silver with White stripe Color
Mi Item #07527874
MFR #P0000061000515

Mfr description
RWI - ASME - 0.5 NPS - 9-1500# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.125 in
  • Inside Diameter
    0.560 in
  • Nominal Pipe Size
    0.5000 in
  • Outside Diameter
    2.50 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Weight
    0.084 lb

Details

  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Color
    Silver with White stripe
  • Construction
    RWI
  • Filler Material
    PTFE
  • Flange Standards Pressure Class
    ASME B16.5 Class 900/1500
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Inner Ring Material
    304/304L Stainless Steel
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    1500 psi, 900 psi
  • Winding Material
    304/304L Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)